Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Receptacle Sgl Row 3Ckt GW
Mfr # 43645-0310
Zoro # G2757462
product price: $0.42
/ea
Sold in multiples of 400 for $168.00
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-2
- Glow-Wire Capable Yes
- Material - Resin Nylon
- Lock to Mating Part Yes
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43645-0310
- Zoro # G2757462
- Country of Origin China
- Category Hazardous Location Plugs
Details
Flammability | 94V-2 |
Glow-Wire Capable | Yes |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
CSA | LR19980 |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Circuits (maximum) | 3 |
Color - Resin | Black |
Pitch - Mating Interface | 3.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 2A, 250V AC, Non-Indicating (NON-2)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 20A, 250V AC, 50kA at 125V DC (BP/NON-20)
- RACO EMT COMPR CONNECTOR 1-1/4" STEEL (2905)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices