Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Receptacle Sgl Row 2Ckt
Mfr # 43645-0200
Zoro # G2756589
original price:
$0.24
16% off
new price: $0.20
/ea
Sold in multiples of 450 for $90.00
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 3.00mm
- Flammability 94V-0
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43645-0200
- Zoro # G2756589
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 3.00mm |
Flammability | 94V-0 |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
CSA | LR19980 |
Polarized to Mating Part | Yes |
UL | E29179 |
Gender | Receptacle |
Circuits (maximum) | 2 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Microwave Sensor (MICROSTAR-M)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E045)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 2A, 250V AC, 35A at 250V AC (GDG2)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices