Shop All Hazardous Location Plugs
Molex
Microfit 3.0 Receptacle Sgl Row 12 CKT
Mfr # 43645-1200
Zoro # G7767128
product price: $0.50
/ea
Sold in multiples of 150 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Lock to Mating Part Yes
- CSA LR19980
- Material - Resin Polyester
- Pitch - Mating Interface 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43645-1200
- Zoro # G7767128
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Lock to Mating Part | Yes |
CSA | LR19980 |
Material - Resin | Polyester |
Pitch - Mating Interface | 3.00mm |
Circuits (maximum) | 12 |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
UL | E29179 |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Gender | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Black (ZB4BA222)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP62)
- PANDUIT Hinged Cover Wide Slot Duct, Black, 2" x 2" x 1' (6-Pack) (H2X2BL6)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs