Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 RECEPTACLE SGL ROW 10 CKT
Mfr # 43645-1000
Zoro # G4048183
product price: $0.53
/ea
Sold in multiples of 200 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR19980
- Number of Rows 1
- Gender Receptacle
- UL E29179
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43645-1000
- Zoro # G4048183
- UPC # 10151190307
- Country of Origin China
- Category Hazardous Location Plugs
Details
CSA | LR19980 |
Number of Rows | 1 |
Gender | Receptacle |
UL | E29179 |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Color - Resin | Black |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.00mm |
Flammability | 94V-0 |
Circuits (maximum) | 10 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- SQUARE D Circuit breaker accessory, PowerPacT H, earth leakage module, 15 to 150A (ELM150HD)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs