Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Recept. SR 5Ckt HF
Mfr # 43645-0508
Zoro # G4041579
product price: $0.58
/ea
Sold in multiples of 250 for $145.00
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Receptacle
- Circuits (maximum) 5
- Lock to Mating Part Yes
- Number of Rows 1
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43645-0508
- Zoro # G4041579
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Gender | Receptacle |
Circuits (maximum) | 5 |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Material - Resin | Nylon |
Color - Resin | Black |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.00mm |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-048)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KTK-R-4)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices