Shop All Hazardous Location Plugs
Molex
Microfit 3.0 RA PTH w/clip DR Tin 24 Ckt
Mfr # 43045-2421
Zoro # G4043012
product price: $4.99
/ea
Sold in multiples of 15 for $74.85
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 30
- PCB Thickness - Recommended 1.60mm
- Voltage - Maximum 600V
- Pitch - Mating Interface 3.00mm
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43045-2421
- Zoro # G4043012
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Mated Height | 10.06mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Toggle In-Line Surf Brn (735B-BOX)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- DRYCONN Small Waterproof Wire Connector, PK150 (62146)
- MOORE SCT SIGNAL CONVERTER OTHER PLC AND DCS MODULE (SCT/4-20MA/10-50MA/117AC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices