Shop All Hazardous Location Plugs
Molex
Microfit 3.0 RA PTH w/clip DR Tin 20 Ckt
Mfr # 43045-2021
Zoro # G4029983
product price: $3.99
/ea
Sold in multiples of 648 for $2,585.52
$2,585.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Locator Yes
- PCB Retention Yes
- Current - Maximum per Contact 8.5A
- Number of Rows 2
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43045-2021
- Zoro # G4029983
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Mated Height | 10.06mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB M2SSK2-102, 2 FIX POS, KEY REM B, CODE 72 (M2SSK2-102)
- KEYENCE Digital 1224VDC Pressure Sensor, APC31K (AP-C31K)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 5A, 250V AC, Non-Indicating (FLNR005)
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices