Shop All Hazardous Location Plugs
Molex
Microfit 3.0 RA PTH w/clip DR Tin 16 Ckt
Mfr # 43045-1621
Zoro # G4037808
Sold in multiples of 25 for $133.75
$133.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PCB Locator Yes
- Mated Height 10.06mm
- PCB Thickness - Recommended 1.60mm
- Voltage - Maximum 600V
- Surface Mount Compatible (SMC) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 43045-1621
- Zoro # G4037808
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Mated Height | 10.06mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, TB (ERTB75)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices