Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug SR Pnl Mnt 6Ckt
Mfr # 43640-0601
Zoro # G4041728
product price: $0.53
/ea
Sold in multiples of 300 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Gender Plug
- Circuits (maximum) 6
- Number of Rows 1
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43640-0601
- Zoro # G4041728
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Gender | Plug |
Circuits (maximum) | 6 |
Number of Rows | 1 |
Color - Resin | Black |
Polarized to Mating Part | Yes |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
CSA | LR19980 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 3.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Circuit Breaker, 15A, 2 Pole, Not Rated (206-080S)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 25A@150VDC, 3.5-32VDC, In, 25 A, SSP1 Series (SSP1D425BDT)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices