Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug SR Pnl Mnt 5Ckt
Mfr # 43640-0500
Zoro # G4039704
product price: $0.27
/ea
Sold in multiples of 300 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.00mm
- CSA LR19980
- Flammability 94V-0
- UL E29179
- Circuits (maximum) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43640-0500
- Zoro # G4039704
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 3.00mm |
CSA | LR19980 |
Flammability | 94V-0 |
UL | E29179 |
Circuits (maximum) | 5 |
Panel Mount | Yes |
Polarized to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Gender | Plug |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC24)
- 3M Heat Shrink Tubing Kit, Black, 6" L, 2:1, Polyolefin, 600 V Dielectric Strength, 102 Pcs (FP301-3/16 TO 1-BLACK-5-102 PC KITS)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices