Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug SR Pnl Mnt 4Ckt
Mfr # 43640-0401
Zoro # G4039914
product price: $0.44
/ea
Sold in multiples of 350 for $154.00
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 4
- Color - Resin Black
- UL E29179
- Pitch - Mating Interface 3.00mm
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43640-0401
- Zoro # G4039914
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 4 |
Color - Resin | Black |
UL | E29179 |
Pitch - Mating Interface | 3.00mm |
Lock to Mating Part | Yes |
Gender | Plug |
Number of Rows | 1 |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- ZORO SELECT Half Clamp, Cushioned, Dia 5/8 In, PK50 (CHV1109Z1)
- SUPCO Timed Comm. Defrost Control, 120V, 1NO/2NC (S804100)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (HBL8362RSA)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices