Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug SR Pnl Mnt 4Ckt
Mfr # 43640-0400
Zoro # G4041822
product price: $0.34
/ea
Sold in multiples of 350 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Panel Mount Yes
- Pitch - Mating Interface 3.00mm
- Color - Resin Black
- Gender Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43640-0400
- Zoro # G4041822
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Panel Mount | Yes |
Pitch - Mating Interface | 3.00mm |
Color - Resin | Black |
Gender | Plug |
CSA | LR19980 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Circuits (maximum) | 4 |
Flammability | 94V-0 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV14-6FLX)
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Green, PVC Insulation (411050505)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs