Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug SR Pnl Mnt 3Ckt
Mfr # 43640-0300
Zoro # G4038751
original price:
$0.40
20% off
Sold in multiples of 400 for $128.00
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR19980
- Color - Resin Black
- Pitch - Mating Interface 3.00mm
- Circuits (maximum) 3
- Panel Mount Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 43640-0300
- Zoro # G4038751
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
CSA | LR19980 |
Color - Resin | Black |
Pitch - Mating Interface | 3.00mm |
Circuits (maximum) | 3 |
Panel Mount | Yes |
Gender | Plug |
Material - Resin | Nylon |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Number of Rows | 1 |
Lock to Mating Part | Yes |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (RPM11BD)
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices