Shop All Hazardous Location Plugs
Molex
Microfit 3.0 Plug Sr Pm 3Ckt Glow Wire
Mfr # 436400310
Zoro # G305984859
original price:
$0.22
9% off
Sold in multiples of 350 for $70.00
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 43640
- Application Power, Wire-to-Wire
- Flammability 94V-0
- Lock to Mating Part Yes
- Gender Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 436400310
- Zoro # G305984859
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
Series | 43640 |
Application | Power, Wire-to-Wire |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Gender | Plug |
Polarized to Mating Part | Yes |
Glow-Wire Capable | Yes |
CSA | LR19980 |
Color - Resin | Black |
Circuits (maximum) | 3 |
Number of Rows | 1 |
Pitch - Mating Interface | 3.00mm |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Panel Mount | Yes |
Keying to Mating Part | None |
Product Name | Micro-Fit 3.0 |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 15A (1510-PW6P-AM)
- ZORO SELECT 10 ft. 16/3 Extension Cord SJT (5XFR0ID)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs