Shop All Hazardous Location Plugs
Molex
Microfit 3.0 Plug Sr 4Ckt Glow Wire
Mfr # 436400411
Zoro # G805984878
Sold in multiples of 250 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Glow-Wire Capable Yes
- Circuits (maximum) 4
- Gender Plug
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 436400411
- Zoro # G805984878
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
Glow-Wire Capable | Yes |
Circuits (maximum) | 4 |
Gender | Plug |
Color - Resin | Black |
Pitch - Mating Interface | 3.00mm |
Number of Rows | 1 |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
CSA | LR19980 |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- BORG Face Plate, NOVAL Accessory, Steel (49150-00)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Rocker (9801W)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4E)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs