Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug DR PnlMnt 6Ckt HF
Mfr # 43020-0608
Zoro # G7771544
product price: $0.53
/ea
Sold in multiples of 200 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR19980
- UL E29179
- Lock to Mating Part Yes
- Color - Resin Black
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43020-0608
- Zoro # G7771544
- Country of Origin China
- Category Hazardous Location Plugs
Details
CSA | LR19980 |
UL | E29179 |
Lock to Mating Part | Yes |
Color - Resin | Black |
Number of Rows | 2 |
Circuits (maximum) | 6 |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Panel Mount | Yes |
Flammability | 94V-0 |
Pitch - Mating Interface | 3.00mm |
Gender | Plug |
Polarized to Mating Part | Yes |
Pitch - Termination Interface | 3.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - UV Resistant Black (CCUC1-025-100-BLACK)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1)
- SECURITRON Circuit Breaker, BPS, 1A (BPS-24-1)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices