Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug DR PnlMnt 6Ckt
Mfr # 43020-0600
Zoro # G4051281
Sold in multiples of 400 for $220.00
$220.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Lock to Mating Part Yes
- Temperature Range - Operating -40° to +105°C
- Pitch - Mating Interface 3.00mm
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 43020-0600
- Zoro # G4051281
- Country of Origin China
- Category Hazardous Location Plugs
Details
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 3.00mm |
Color - Resin | Black |
Circuits (maximum) | 6 |
Flammability | 94V-0 |
Panel Mount | Yes |
Pitch - Termination Interface | 3.00mm |
Gender | Plug |
UL | E29179 |
Number of Rows | 2 |
Polarized to Mating Part | Yes |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- JANDORF Toggle Switch Nuts Cd5 (61155)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices