Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug DR PnlMnt 4Ckt
Mfr # 43020-0400
Zoro # G4050703
product price: $0.41
/ea
Sold in multiples of 350 for $143.50
$143.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR19980
- Lock to Mating Part Yes
- UL E29179
- Panel Mount Yes
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43020-0400
- Zoro # G4050703
- Country of Origin China
- Category Hazardous Location Plugs
Details
CSA | LR19980 |
Lock to Mating Part | Yes |
UL | E29179 |
Panel Mount | Yes |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 4 |
Number of Rows | 2 |
Color - Resin | Black |
Flammability | 94V-0 |
Pitch - Termination Interface | 3.00mm |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Gender | Plug |
Pitch - Mating Interface | 3.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- POWER FIRST Lighted Extension Cord, 12 AWG, 100 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1FD57)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V01S)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices