Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug DR PnlMnt 2Ckt
Mfr # 43020-0200
Zoro # G4050922
product price: $0.34
/ea
Sold in multiples of 450 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.00mm
- Material - Resin Nylon
- UL E29179
- Color - Resin Black
- Panel Mount Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43020-0200
- Zoro # G4050922
- Country of Origin China
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 3.00mm |
Material - Resin | Nylon |
UL | E29179 |
Color - Resin | Black |
Panel Mount | Yes |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 2 |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
CSA | LR19980 |
Gender | Plug |
Number of Rows | 2 |
Pitch - Termination Interface | 3.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- AIMS POWER MC4 Extension Cable, 10 AWG, 25 ft., M to F (PVEXT25FT10AWG)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Hazardous Location Plugs