Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug DR FreeHang 8Ckt
Mfr # 43020-0801
Zoro # G4051808
product price: $0.36
/ea
Sold in multiples of 350 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Pitch - Mating Interface 3.00mm
- Number of Rows 2
- Pitch - Termination Interface 3.00mm
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43020-0801
- Zoro # G4051808
- Country of Origin China
- Category Hazardous Location Plugs
Details
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.00mm |
Number of Rows | 2 |
Pitch - Termination Interface | 3.00mm |
Color - Resin | Black |
Flammability | 94V-0 |
Circuits (maximum) | 8 |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
CSA | LR19980 |
Gender | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1016-0-50)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs