Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug DR FreeHang 6Ckt
Mfr # 43020-0601
Zoro # G4051324
Sold in multiples of 300 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 6
- Lock to Mating Part Yes
- Flammability 94V-0
- CSA LR19980
- Pitch - Termination Interface 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 43020-0601
- Zoro # G4051324
- Country of Origin China
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 6 |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
CSA | LR19980 |
Pitch - Termination Interface | 3.00mm |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 3.00mm |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Black |
UL | E29179 |
Number of Rows | 2 |
Gender | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Marine Grade 121325 Tinned Duplex Cable Red and Black w/White Jacket, 12/2 250' (121325)
- QUICKCABLE Non-Ins Double Male Tab/Fem, .25", PK25 (169139-025)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs