Shop All Hazardous Location Plugs
Molex
MicroFit 3.0 Plug DR FreeHang 4Ckt
Mfr # 43020-0401
Zoro # G4051010
product price: $0.36
/ea
Sold in multiples of 350 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material - Resin Nylon
- Color - Resin Black
- Flammability 94V-0
- Gender Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 43020-0401
- Zoro # G4051010
- Country of Origin China
- Category Hazardous Location Plugs
Details
Number of Rows | 2 |
Material - Resin | Nylon |
Color - Resin | Black |
Flammability | 94V-0 |
Gender | Plug |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 3.00mm |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
CSA | LR19980 |
Pitch - Termination Interface | 3.00mm |
Circuits (maximum) | 4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.80 to 1.95A (A2.15)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack (3865052)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Pin & Sleeve Devices