Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 PLUG 1 ROW V-0 TPA 06 CKT
Mfr # 200875-0006
Zoro # G4031760
product price: $0.57
/ea
Sold in multiples of 250 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Color - Resin Black
- Number of Rows 1
- Circuits (maximum) 6
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200875-0006
- Zoro # G4031760
- Country of Origin China
- Category Hazardous Location Plugs
Details
Polarized to Mating Part | Yes |
Color - Resin | Black |
Number of Rows | 1 |
Circuits (maximum) | 6 |
CSA | LR19980 |
Pitch - Mating Interface | 3.00mm |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Gender | Plug |
UL | E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Lug, 750 kcmil to 1/0 AWG (K22A39U2)
- MITSUBISHI Color Touchscreen GT2508VTBD (GT2508-VTBD)
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs