Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 PLUG 1 ROW V-0 TPA 05 CKT
Mfr # 200875-0005
Zoro # G4030570
product price: $0.49
/ea
Sold in multiples of 300 for $147.00
$147.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Flammability 94V-0
- Color - Resin Black
- Temperature Range - Operating -40° to +105°C
- Circuits (maximum) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200875-0005
- Zoro # G4030570
- Country of Origin China
- Category Hazardous Location Plugs
Details
Number of Rows | 1 |
Flammability | 94V-0 |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 5 |
Polarized to Mating Part | Yes |
UL | E29179 |
CSA | LR19980 |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Gender | Plug |
Pitch - Mating Interface | 3.00mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Bracket, Spring Steel (459)
- HOME PLUS CABLE TIES 36"" 175# BLK (EHD-920-36-BK)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 12 In. Arm L (9007FA3)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices