Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 PLUG 1 ROW V-0 TPA 04 CKT
Mfr # 200875-0004
Zoro # G4030543
product price: $0.45
/ea
Sold in multiples of 350 for $157.50
$157.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Flammability 94V-0
- Color - Resin Black
- UL E29179
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200875-0004
- Zoro # G4030543
- Country of Origin China
- Category Hazardous Location Plugs
Details
Number of Rows | 1 |
Flammability | 94V-0 |
Color - Resin | Black |
UL | E29179 |
CSA | LR19980 |
Material - Resin | Nylon |
Pitch - Mating Interface | 3.00mm |
Circuits (maximum) | 4 |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Gender | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mushroom Head, 30mm, Yellow (30G483)
- EATON Proximity Sensor Head, Top Sense, 24mm (E51DT5)
- SQUARE D Three Phase Transformer, 15 kVA, 150 °C; 220 °C insulated, 208Y/120V AC, 480V delta (EXN15T3H)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Ivory (WS2000I)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices