Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 PLUG 1 ROW V-0 TPA 03 CKT
Mfr # 200875-0003
Zoro # G4031541
product price: $0.45
/ea
Sold in multiples of 350 for $157.50
$157.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR19980
- Pitch - Mating Interface 3.00mm
- Number of Rows 1
- Flammability 94V-0
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200875-0003
- Zoro # G4031541
- Country of Origin China
- Category Hazardous Location Plugs
Details
CSA | LR19980 |
Pitch - Mating Interface | 3.00mm |
Number of Rows | 1 |
Flammability | 94V-0 |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 3 |
Gender | Plug |
Color - Resin | Black |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
UL | E29179 |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (MNG10-14FLX)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP74R)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-120A)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices