Shop All Hazardous Location Plugs
Molex
MICROFIT 3.0 PLUG 1 ROW V-0 TPA 02 CKT
Mfr # 200875-0002
Zoro # G4032768
product price: $0.40
/ea
Sold in multiples of 300 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 3.00mm
- Number of Rows 1
- Circuits (maximum) 2
- UL E29179
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 200875-0002
- Zoro # G4032768
- Country of Origin China
- Category Hazardous Location Plugs
Details
Pitch - Mating Interface | 3.00mm |
Number of Rows | 1 |
Circuits (maximum) | 2 |
UL | E29179 |
Flammability | 94V-0 |
Gender | Plug |
Polarized to Mating Part | Yes |
CSA | LR19980 |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- LINEMASTER Compact (491-SC36)
- GENERAC Extreme Cold Weather Kit for 70-Kw, 100-Kw and 130-Kw Standby Generators (5620)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs