Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 75Mm 22Awg Leads Rd Au
Mfr # 2147632201
Zoro # G205922296
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 8.5A
- Wire Gauge 22 AWG
- Jacket Color Red
- Conductor Material Phosphor Bronze
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147632201
- Zoro # G205922296
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 75.00mm |
Details
Max. Amps | 8.5A |
Wire Gauge | 22 AWG |
Jacket Color | Red |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Application | Power, Wire-to-Wire |
Series | 214763 |
Plating min - Mating | 0.762µm |
Single Ended | Yes |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Gender | Male-Pigtail |
Termination Interface Style | Crimp or Compression |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4K)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T723BL)
- OMRON Process Control Board (E53-C3)
- SCHNEIDER ELECTRIC Auxillary Contact, 2.5A, 1NC, 1NO (GVAE11)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO Wire, High Temperature (LDWR-1011)
- Molex High Temperature Lead Wire