Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 75Mm 22Awg Leads Bk Au
Mfr # 2147631201
Zoro # G205922326
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214763
- Application Power, Wire-to-Wire
- Jacket Color Black
- Wire Gauge 22 AWG
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147631201
- Zoro # G205922326
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 22 |
Details
Series | 214763 |
Application | Power, Wire-to-Wire |
Jacket Color | Black |
Wire Gauge | 22 AWG |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Gender | Male-Pigtail |
Product Name | Micro-Fit 3.0 |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 0.762µm |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFR15I)
- LEVITON Wallplates Metal Wallplate (84018-40)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- BRADY Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut (M6-1000-175-342-WT)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1012)
- Molex High Temperature Lead Wire