Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 75Mm 20Awg Leads Rd Sn
Mfr # 2147632111
Zoro # G605922728
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Phosphor Bronze
- Spool Length 75 mm
- Standards UL 10002
- Jacket Color Red
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632111
- Zoro # G605922728
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Cable Length | 75.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.85mm max. |
Details
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Jacket Color | Red |
Max. Amps | 8.5A |
Wire Gauge | 20 AWG |
Series | 214763 |
Application | Power, Wire-to-Wire |
Single Ended | Yes |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 1.016µm |
Gender | Male-Pigtail |
Material - Plating Mating | Tin |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT VEHICLE SURGE PROTECTOR 601 (DF601A)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Green (HS365-S10-GREEN)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, D Curve (FAZ-D50/2)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- Molex High Temperature Lead Wire