Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 75Mm 20Awg Leads Rd Au
Mfr # 2147632211
Zoro # G005922243
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Phosphor Bronze
- Standards UL 10002
- Wire Gauge 20 AWG
- Max. Amps 8.5A
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632211
- Zoro # G005922243
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 20 |
Cable Length | 75.00mm |
Details
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Wire Gauge | 20 AWG |
Max. Amps | 8.5A |
Jacket Color | Red |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Material - Plating Mating | Gold |
Plating min - Mating | 0.762µm |
Series | 214763 |
Application | Power, Wire-to-Wire |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Compact (491-SC36MP)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., Steel (AS056M)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- FUNCTIONAL DEVICES-RIB Control Transformer, 50 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR50VA008)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire