Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 75Mm 20Awg Leads Bk Sn
Mfr # 2147631111
Zoro # G505922279
Sold in multiples of 1500 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 8.5A
- Jacket Color Black
- Wire Gauge 20 AWG
- Standards UL 10002
- Spool Length 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147631111
- Zoro # G505922279
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 75.00mm |
Wire Size (AWG) | 20 |
Details
Max. Amps | 8.5A |
Jacket Color | Black |
Wire Gauge | 20 AWG |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Plating min - Mating | 1.016µm |
Material - Plating Termination | Tin |
Product Name | Micro-Fit 3.0 |
Series | 214763 |
Gender | Male-Pigtail |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Material - Plating Mating | Tin |
Application | Power, Wire-to-Wire |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKD2145N12)
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A (SN03)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5A, 250V AC, Non-Indicating (FRN-R-5)
- KLEIN TOOLS Hook and Loop Tape Dispenser, Versatile Cable Ties, Custom Length (450-900)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire