Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 75Mm 18Awg Leads Bk Au
Mfr # 2147631221
Zoro # G905922510
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Black
- Conductor Material Phosphor Bronze
- Spool Length 75 mm
- Standards UL 10002
- Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147631221
- Zoro # G905922510
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Details
Jacket Color | Black |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Wire Gauge | 18 AWG |
Max. Amps | 8.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/8 In, PK50 (CH1009Z1)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire