Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 450Mm 22Awg Leads Rd Au
Mfr # 2147632205
Zoro # G205922265
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214763
- Application Power, Wire-to-Wire
- Spool Length 450 mm
- Standards UL 10002
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632205
- Zoro # G205922265
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 22 |
Details
Series | 214763 |
Application | Power, Wire-to-Wire |
Standards | UL 10002 |
Jacket Color | Red |
Wire Gauge | 22 AWG |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Plating min - Mating | 0.762µm |
Product Name | Micro-Fit 3.0 |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Gender | Male-Pigtail |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 5A, 250V AC, Non-Indicating (FLNR005)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- JANDORF Cord Prtctr 14-16G Blk (61418)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire