Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 450Mm 20Awg Leads Rd Sn
Mfr # 2147632115
Zoro # G305922615
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Phosphor Bronze
- Standards UL 10002
- Spool Length 450 mm
- Wire Gauge 20 AWG
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147632115
- Zoro # G305922615
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 450.00mm |
Details
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Wire Gauge | 20 AWG |
Max. Amps | 8.5A |
Jacket Color | Red |
Material - Plating Termination | Tin |
Series | 214763 |
Plating min - Mating | 1.016µm |
Product Name | Micro-Fit 3.0 |
Application | Power, Wire-to-Wire |
Single Ended | Yes |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Gender | Male-Pigtail |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- HUBBELL Liquidtight Adapter (SAC100)
- INTERMATIC Electromechanical Timer, 7-Day, SPDT (MIL72ESWUZH-120)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- Molex High Temperature Lead Wire