Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 450Mm 20Awg Leads Bk Au
Mfr # 2147631215
Zoro # G005922526
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214763
- Application Power, Wire-to-Wire
- Wire Gauge 20 AWG
- Max. Amps 8.5A
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147631215
- Zoro # G005922526
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Cable Length | 450.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.85mm max. |
Details
Series | 214763 |
Application | Power, Wire-to-Wire |
Wire Gauge | 20 AWG |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Jacket Color | Black |
Standards | UL 10002 |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 0.762µm |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Product Name | Micro-Fit 3.0 |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- RACO Set Screw Connector, 2-17/64" L, Steel (2005)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6CCS)
- SOUTHWIRE Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (G602-UPC)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire