Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 450Mm 18Awg Leads Rd Sn
Mfr # 2147632125
Zoro # G505922330
Sold in multiples of 75 for $108.75
$108.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Red
- Wire Gauge 18 AWG
- Conductor Material Phosphor Bronze
- Standards UL 10002
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147632125
- Zoro # G505922330
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 450.00mm |
Details
Jacket Color | Red |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Max. Amps | 8.5A |
Material - Plating Termination | Tin |
Circuits (Loaded) | 1 |
Plating min - Mating | 1.016µm |
Single Ended | Yes |
Material - Plating Mating | Tin |
Series | 214763 |
Product Name | Micro-Fit 3.0 |
Application | Power, Wire-to-Wire |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Gender | Male-Pigtail |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1)
- PANDUIT WiringDuct, Narrow, 2.17x4.1In, 6Ft, Gray (HN2X4LG6)
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 32H 20W (NC32SHR)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire