Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 450Mm 18Awg Leads Rd Au
Mfr # 2147632225
Zoro # G905922381
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Max. Amps 8.5A
- Spool Length 450 mm
- Wire Gauge 18 AWG
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147632225
- Zoro # G905922381
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Details
Jacket Color | Red |
Max. Amps | 8.5A |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- SCHNEIDER ELECTRIC Motor Manager, Modbus, 100-240VAC, 5-100A (LTMR100MFM)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B080804SC)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire