Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 300Mm 22Awg Leads Bk Sn
Mfr # 2147631104
Zoro # G005922274
product price: $1.25
/ea
Sold in multiples of 75 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 300 mm
- Conductor Material Phosphor Bronze
- Max. Amps 8.5A
- Standards UL 10002
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147631104
- Zoro # G005922274
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 1.85mm max. |
Cable Length | 300.00mm |
Wire Size (AWG) | 22 |
Details
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Standards | UL 10002 |
Jacket Color | Black |
Wire Gauge | 22 AWG |
Circuits (Loaded) | 1 |
Product Name | Micro-Fit 3.0 |
Material - Plating Mating | Tin |
Gender | Male-Pigtail |
Series | 214763 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Application | Power, Wire-to-Wire |
Single Ended | Yes |
Plating min - Mating | 1.016µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-14 AWG, PK50 (905-POUCH)
- HONEYWELL Limit Switch Lever Arm, 13 In. Arm L (LSZ54N)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 5Ft (0130.20.0205)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLSK)
- TEMPCO Wire, High Temperature (LDWR-1020)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- Molex High Temperature Lead Wire