Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 300Mm 22Awg Leads Bk Au
Mfr # 2147631204
Zoro # G405922553
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214763
- Application Power, Wire-to-Wire
- Conductor Material Phosphor Bronze
- Wire Gauge 22 AWG
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147631204
- Zoro # G405922553
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 22 |
Details
Series | 214763 |
Application | Power, Wire-to-Wire |
Conductor Material | Phosphor Bronze |
Wire Gauge | 22 AWG |
Jacket Color | Black |
Max. Amps | 8.5A |
Standards | UL 10002 |
Material - Plating Mating | Gold |
Product Name | Micro-Fit 3.0 |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Plating min - Mating | 0.762µm |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Pigtail |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.92 In. Arm L (ZCKY53)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT220)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P14I)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire