Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 300Mm 20Awg Leads Rd Sn
Mfr # 2147632114
Zoro # G505922620
Sold in multiples of 75 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 20 AWG
- Conductor Material Phosphor Bronze
- Standards UL 10002
- Spool Length 300 mm
- Max. Amps 8.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147632114
- Zoro # G505922620
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.85mm max. |
Details
Wire Gauge | 20 AWG |
Conductor Material | Phosphor Bronze |
Standards | UL 10002 |
Max. Amps | 8.5A |
Jacket Color | Red |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Circuits (Loaded) | 1 |
Gender | Male-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Series | 214763 |
Application | Power, Wire-to-Wire |
Single Ended | Yes |
Material - Plating Termination | Tin |
Product Name | Micro-Fit 3.0 |
Plating min - Mating | 1.016µm |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No (XTMF9A00E)
- ZORO SELECT Wall Switch, 20A, Red, 3-Way Type, Toggle (4903BRED)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- Molex High Temperature Lead Wire