Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 300Mm 18Awg Leads Rd Sn
Mfr # 2147632124
Zoro # G405922386
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 18 AWG
- Conductor Material Phosphor Bronze
- Max. Amps 8.5A
- Spool Length 300 mm
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632124
- Zoro # G405922386
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Size (AWG) | 18 |
Wire Insulation Diameter | 1.85mm max. |
Details
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Max. Amps | 8.5A |
Jacket Color | Red |
Standards | UL 10002 |
Plating min - Mating | 1.016µm |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Application | Power, Wire-to-Wire |
Product Name | Micro-Fit 3.0 |
Gender | Male-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Material - Plating Termination | Tin |
Single Ended | Yes |
Series | 214763 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133370)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- HUBBELL Single Pole Connector, Non-Met Cover, Red (HBLNCR)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLLA01C)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- Molex High Temperature Lead Wire