Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 300Mm 18Awg Leads Rd Au
Mfr # 2147632224
Zoro # G905922329
Sold in multiples of 95 for $94.05
$94.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 10002
- Wire Gauge 18 AWG
- Conductor Material Phosphor Bronze
- Jacket Color Red
- Spool Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147632224
- Zoro # G905922329
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Details
Standards | UL 10002 |
Wire Gauge | 18 AWG |
Conductor Material | Phosphor Bronze |
Jacket Color | Red |
Max. Amps | 8.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (5262BGRY)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-11)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1015)
- Molex High Temperature Lead Wire