Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 300Mm 18Awg Leads Bk Sn
Mfr # 2147631124
Zoro # G005922335
product price: $1.45
/ea
Sold in multiples of 75 for $108.75
$108.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 10002
- Jacket Color Black
- Spool Length 300 mm
- Max. Amps 8.5A
- Conductor Material Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147631124
- Zoro # G005922335
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 18 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.85mm max. |
Details
Standards | UL 10002 |
Jacket Color | Black |
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Wire Gauge | 18 AWG |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | Yes |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Series | 214763 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Gender | Male-Pigtail |
Application | Power, Wire-to-Wire |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Plating min - Mating | 1.016µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- SQUARE D Load Center, QO, 32 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO132M100P)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPS-RK-3SP)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (ABC-6-R)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- Molex High Temperature Lead Wire