Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 225Mm 22Awg Leads Rd Sn
Mfr # 2147632103
Zoro # G205922692
product price: $1.45
/ea
Sold in multiples of 150 for $217.50
$217.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 8.5A
- Conductor Material Phosphor Bronze
- Wire Gauge 22 AWG
- Jacket Color Red
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632103
- Zoro # G205922692
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 22 |
Cable Length | 225.00mm |
Details
Max. Amps | 8.5A |
Conductor Material | Phosphor Bronze |
Wire Gauge | 22 AWG |
Jacket Color | Red |
Standards | UL 10002 |
Gender | Male-Pigtail |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Circuits (Loaded) | 1 |
Plating min - Mating | 1.016µm |
Product Name | Micro-Fit 3.0 |
Material - Plating Termination | Tin |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Application | Power, Wire-to-Wire |
Series | 214763 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 20, CL2 (552040407)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire