Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 225Mm 22Awg Leads Rd Au
Mfr # 2147632203
Zoro # G505922286
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214763
- Application Power, Wire-to-Wire
- Max. Amps 8.5A
- Spool Length 225 mm
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632203
- Zoro # G505922286
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.85mm max. |
Wire Size (AWG) | 22 |
Details
Series | 214763 |
Application | Power, Wire-to-Wire |
Max. Amps | 8.5A |
Standards | UL 10002 |
Jacket Color | Red |
Conductor Material | Phosphor Bronze |
Wire Gauge | 22 AWG |
Circuits (Loaded) | 1 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | Micro-Fit 3.0 |
Material - Plating Mating | Gold |
Gender | Male-Pigtail |
Plating min - Mating | 0.762µm |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support Bracket, Length 14.1in (FASUCB300PG)
- CAMDEN Wave to Open Touchplate (CM-331/41N)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire