Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 225Mm 20Awg Leads Rd Sn
Mfr # 2147632113
Zoro # G405922669
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 8.5A
- Standards UL 10002
- Wire Gauge 20 AWG
- Conductor Material Phosphor Bronze
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632113
- Zoro # G405922669
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.85mm max. |
Details
Max. Amps | 8.5A |
Standards | UL 10002 |
Wire Gauge | 20 AWG |
Conductor Material | Phosphor Bronze |
Jacket Color | Red |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Product Name | Micro-Fit 3.0 |
Series | 214763 |
Application | Power, Wire-to-Wire |
Plating min - Mating | 1.016µm |
Gender | Male-Pigtail |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 16 Gauge, Yellow, 100ft. (230304-100)
- SCHNEIDER ELECTRIC LegendPlate, Start, Black/Silver, Square (9001KN101SP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- Molex High Temperature Lead Wire