Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 225Mm 20Awg Leads Rd Au
Mfr # 2147632213
Zoro # G405922287
Sold in multiples of 95 for $94.05
$94.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Conductor Material Phosphor Bronze
- Wire Gauge 20 AWG
- Max. Amps 8.5A
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2147632213
- Zoro # G405922287
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Jacket Color | Red |
Conductor Material | Phosphor Bronze |
Wire Gauge | 20 AWG |
Max. Amps | 8.5A |
Standards | UL 10002 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NPCR)
- GEC Global Industrial 2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Capacity (670616)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire