Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 225Mm 20Awg Leads Bk Sn
Mfr # 2147631113
Zoro # G605922483
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 20 AWG
- Max. Amps 8.5A
- Jacket Color Black
- Spool Length 225 mm
- Standards UL 10002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147631113
- Zoro # G605922483
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Cable Length | 225.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.85mm max. |
Details
Wire Gauge | 20 AWG |
Max. Amps | 8.5A |
Jacket Color | Black |
Standards | UL 10002 |
Conductor Material | Phosphor Bronze |
Gender | Male-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Series | 214763 |
Connector to Connector | Micro-Fit 3.0 Term-to-Pigtail |
Application | Power, Wire-to-Wire |
Material - Plating Termination | Tin |
Plating min - Mating | 1.016µm |
Circuits (Loaded) | 1 |
Product Name | Micro-Fit 3.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- SQUARE D Thermal Unit, 2.16 to 2.38A (A2.57)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1023)
- Molex High Temperature Lead Wire