Shop All High Temperature Lead Wire
Molex
Microfit 3.0 M-S 225Mm 18Awg Leads Rd Sn
Mfr # 2147632123
Zoro # G605922414
product price: $1.25
/ea
Sold in multiples of 75 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Conductor Material Phosphor Bronze
- Wire Gauge 18 AWG
- Standards UL 10002
- Spool Length 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2147632123
- Zoro # G605922414
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Jacket Color | Red |
Conductor Material | Phosphor Bronze |
Wire Gauge | 18 AWG |
Standards | UL 10002 |
Max. Amps | 8.5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- SENTROL HIGH SECURITY MAGNETIC DOOR CONTACT OTHER SENSOR (2707A-L33)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- Molex High Temperature Lead Wire